Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Fatty Acid (Essential) Deficient Diet, Powder
Essential fatty acid deficient diet. Contains stearic acid U.S.P./N.F.
$974.00 - $3686.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296023910
|
MP Biomedicals
0296023910 |
10 kg |
Each for $974.00
|
|
|||||
MP296023920
|
MP Biomedicals
0296023920 |
20 kg |
Each for $1,697.00
|
|
|||||
MP296023950
|
MP Biomedicals
0296023950 |
50 kg |
Each for $3,686.00
|
|
|||||
Description
- Essential fatty acid deficient diet
- Contains Stearic acid U.S.P/N.F.
- Also contains casein and other vitamins and minerals
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title