Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Tourniquet
Shop All Fisherbrand Products
Click to view available options
Packaging Type:
Flat Pack
Flat packing
Perforation Reel
Color:
Blue
Orange
Description
- Do not apply high pressures that may impair arterial blood flow to the extremity.
- Release tourniquet as soon as blood starts to flow into the first tube.
- Too long and too high stasis may contribute to hemolysis.
- Do not use on broken skin.
- Dispose tourniquet immediately after use and do not re-use.
- Reuse of the disposable tourniquet can lead to illness for the patient due to cross-contamination
Specifications
Specifications
| Color | Blue |
| Latex Free | Yes |
| Product Type | Tourniquet |
| Disposable | Single-use |
| Length (English) | 18 in. |
| Thickness (English) | 0.02 in. |
| Width (English) | 1 in. |
| Dimensions (L x W) | 18 x 1 in. |
| Packaging Type | Perforation Reel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction