Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ FBG Series Solid Door Laboratory Refrigerators with Stainless Steel Interior
Shop All Fisherbrand Products
Click to view available options
Capacity (English):
30 cu. ft.
51.1 cu. ft.
Capacity (Metric):
827 L
1447 L
Description
- The premium stainless steel interiors on these models are easy to clean and offer an affordable solution for applications that are not compatible with painted interiors.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- Heat-free defrost
- Insulated solid doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more

Specifications
Specifications
Type | Refrigerator |
Capacity (English) | 30 cu. ft. |
Capacity (Metric) | 827 L |
Temperature Range | 3°C to 7°C |
Temperature (Setpoint) | 5°C |
Door Style | Solid |
No. of Doors | 1 |
Shelves | 4 Adjustable |
Capacity (English) Shelf | 100 lb. |
Capacity (Metric) Shelf | 100 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction