Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Velp Scientifica™ FC S Series Flocculators with Independent Positions

Click to view available options
Model:
FC S4 - 4 positions
FC S6 - 6 positions
Wattage:
18 w
23 w
Weight (Metric):
12.5 kg
18 kg
Width (Metric):
645 mm
935 mm
Description
- Independently selectable speeds - 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm
- Same product can be submitted to different conditions in parallel
- Reliable and repeatable results from Velp stirring quality
- Speed can be changed during the run
- Illuminated back panel to simplify sample observation
- Stirring rods adjustable in height without tools
- Strong resistance to chemical and mechanical corrosion
- Available in 4-position and 6-position jar tester models
Specifications
Specifications
Speed | 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm |
Voltage | 100/240 V |
Wattage | 18 w |
Height (Metric) | 347 mm |
Width (Metric) | 645 mm |
Frequency | 50/60 Hz |
Model | FC S4 - 4 positions |
Weight (Metric) | 12.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction