Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO FE Standard Precision Balance
Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
620 g
1200 g
2200 g
3200 g
4200 g
5200 g
6200 g
Description
- External adjustment
- LCD hybrid touchscreen
- Intuitive onscreen guidance
- 10 built-in applications
- Statistical data analysis
- USB connection
- Metal base with PBT top housing
- Overload protection
Have a legacy METTLER TOLEDO ME balance? The FE balance is your new solution. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- FE Standard Precision Balances
- LA Standard Precision Balances

Specifications
Specifications
Capacity | 5200 g |
Display Type | Color Touchscreen |
Readability | 0.1 g |
Min. Sample Weight | 100 g |
Model | FE5001E |
Stabilization Time | 1 sec. |
Type | Precision Balance |
Width (Metric) Pan | 18.0 cm |
Voltage | 100/240 V |
Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction