Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Federal Parking Sign: RESERVED HANDICAPPED PARKING
Description
- Durable, 0.08 in. aluminum signs will not rust
- Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
- UV-resistant inks prevent fading from long-term outdoor use
- Protected by UV-protective coating to guard against harsh abuse and graffiti
- Finishing includes rounded corners with center post-mount holes
- Meets ASTM D 4956 Type I
- Handicapped Parking Signs comply with ADA requirements
Specifications
Specifications
Certifications/Compliance | ASTM D 4956 Type I, ADA |
Finish | Non-glare |
Material | Reflective Aluminum |
Quantity | 1 Sign |
Size (English) | 18 x 12 in. |
Adhesive Type | Non-adhesive |
Mounting Type | Surface Mount |
Shape | Rectangular |
Languages | English |
Displayed Text | RESERVED PARKING |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction