Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Federal Signal Evacuator Plus Back-up Alarms

Catalog No. p-3888535
Encompass
Click to view available options
Description:
97 dB

Dual-function feature allows allarm to produce two distinctly different tones

  • 12-48VDC and includes universal mounting bracket
  • Tow distinct tones by reversing the polarity; normal polarity produces pulse tone and reversed polarity produces constant-on tone

210331

  • Sound level: 97db
  • Amp Draw: 0.03 at 12VDC
  • Voltage: 9-48VDC
  • Sound frequency: 2.4kHz
  • L x W x H: 2.9 x 2.9 x 2.4 in. (73 x 73 x 62mm)

210333

  • Sound level: 107db
  • Amp Draw: 0.17 at 12VDC
  • Voltage: 9-48VDC
  • Sound frequency: 2.7kHz
  • L x W x H: 2.9 x 2.9 x 2.4 in. (73 x 73 x 62mm)

Specifications

Voltage 12/24 VDC
Amperage 0.09 A
Certifications/Compliance SAE J994, OHSA
Description 97 dB
For Use With (Application) For applications where two tones are better than one
Height (English) 2.9 in.
Height (Metric) 7.3 cm
Includes Universal mounting bracket, heavy gauge Steel mounting bracket
Length (English) 2.9 in.
Length (Metric) 7.3 cm
Product Type Back-up Alarm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.