Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Federal Signal FireBolt™ and FireBolt™ Plus Strobe Beacons

Catalog No. 19819993
Encompass
Change view
Click to view available options
Mounting:
Permanent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-819-993 Permanent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-993 Supplier Federal Signal Supplier No. 21235602

Easy installation and maintainence with dependable warning

  • Automatic adjustment to function at multi-voltages (12-72VDC and 114VAC)
  • Moisture and vibration resistant power supplies
  • Polycarbonate dome and base
  • Permanent or magnetic mount

FireBolt Model

  • 2-joule version is available in 115VAC
  • Amp Draw: 0.24 at 12V to 0.04 at 72V (2 joule), 0.02 at 115V (AC model)

FireBolt Plus Model

  • Available in 2-joule (single flash) version
  • Features replaceable modular constructed flash tube
  • Amp Draw: 0.24 at 12V to 0.04 at 72V (2 joule)

Specifications

Voltage 115 V
Wattage 2 W
Amperage 0.24 to 0.04 A
Certifications/Compliance SAE J1318 Class 3
Color Amber
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
For Use With (Application) Forklifts, electric vehicles, industrial trucks, mail carriers
Height (English) 3.6 in.
Height (Metric) 9 cm
Material Polycarbonate
Mounting Permanent
Strobe Light Flash Rate 60 fpm
Product Type Strobe Beacon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.