Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Female Quick-Connect Fittings
GREENER_CHOICE

Catalog No. 06000363 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Color Coded Brown
Color Coded Orange
Color Coded Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06-000-363 Color Coded Yellow
06-000-362 Color Coded Orange
06-000-364 Color Coded Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-363
Add to Cart
Add to Cart

Fisherbrand™ Female Quick-Connect Fittings mount within the overhead service panel and connect the quick disconnect fittings from the lab workstation to the building services.

  • Fittings include 3/8 in. stems and hardware to attached to the overhead service panel
  • All fitting types are keyed to ensure that they couple only with one of the same service

Specifications

Product Type Quick-Connect Fitting
Depth (Metric) 2.7 cm
Color Color Coded Yellow
Depth (English) 1.1 in.
Height (English) 1.4 in.
Height (Metric) 3.5 cm
Width (English) 1.4 in.
Width (Metric) 35 mm
Material Brass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.