Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Ferrofluid
SCI_ED

Catalog No. s37729
Click to view available options
Class Size:
1 Class
WARNING: This is not a toy, this product is intended for scientific use by ages 13 and up. DOT Info: Non regulated
WARNING: This is not a toy, this product is intended for scientific use by ages 13 and up. DOT Info: Non regulated

Includes

50 mL Ferrofluid

Demonstrate magnetic fields to your students in a very visual way.

Ferrofluid is a colloidal liquid made of particles less than 10 nanometers in diameter. When exposed to a magnetic field, the nanoparticles form regular patterns of peaks and valleys.

Specifications

Product Type Ferrofluid
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Demonstrate magnetic fields to students in a very visual way.
Includes 50 mL Ferrofluid
Quantity 50 mL Ferrofluid
Dimensions (L x W x H) 7 x 6 x 5 in.
Class Size 1 Class
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.