Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Ferrules for Thermo Scientific™ and Agilent™ Instruments
GSA_VA

Catalog No. 03050285
Change view
Click to view available options
Material:
100% Graphite
15% Graphite, 85% Vespel
Diameter (Metric):
For 0.1 to 0.25 mm ID column
For 0.1 to 0.32 mm ID column
For 0.32 mm ID column
For 0.45 to 0.53 mm ID column
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (Metric)
03-050-285 15% Graphite, 85% Vespel For 0.1 to 0.25 mm ID column
03-050-226 100% Graphite For 0.1 to 0.32 mm ID column
03-050-227 100% Graphite For 0.45 to 0.53 mm ID column
03-050-286 15% Graphite, 85% Vespel For 0.32 mm ID column
03-050-287 15% Graphite, 85% Vespel For 0.45 to 0.53 mm ID column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-050-285 Supplier Thermo Scientific™ Supplier No. 290VA191
Add to Cart
Add to Cart

Ensure reliable connections for Thermo Scientific™ TRACE™ 1300/1600 series and Agilent GC instruments with these Thermo Scientific™ Ferrules

Use Thermo Scientific™ Ferrules Instruments to ensure optimal performance of your Thermo Scientific and Agilent GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications.

  • Available in 100% graphite ferrules, 15% graphite/85% vespel
  • Ferrules for different types of injectors and detectors

Ordering Information

Packaged in contaminant-free, individual blister packs.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) SSL Injectors and detectors of Thermo Scientific TRACE 1300/1600 series or Agilent GC instruments
Diameter (Metric) For 0.1 to 0.25 mm ID column
Material 15% Graphite, 85% Vespel
Type Ferrule
Quantity Pack of 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.