Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberboard Storage Boxes (Colored)
GSA_VA

Catalog No. 1950879
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Pink
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-508-79 Pink
19-508-84 Black
19-508-83 Blue
19-508-82 Green
19-508-81 Yellow
19-508-78 Assorted
19-508-80 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-508-79 Supplier Thermo Scientific™ Supplier No. 1950879
Add to Cart
Add to Cart

Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.

Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.

  • Sturdy, water-repellant fiberboard boxes with covers for sample storage
  • Available in 2 in. high (5cm)

Ordering Information:
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Pink
Material Fiberboard, Water-repellant
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Ultra-Low Temperature Freezer
Quantity 12/Pk., 12/Cs.
Dimensions (L x W x H) 5 x 5 x 2 in. (12.7 x 12.7 x 5 cm)
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5 cm
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.