Learn More
Thermo Scientific™ Fiberboard Storage Boxes (Colored)

Description
Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
- Sturdy, water-repellant fiberboard boxes with covers for sample storage
- Available in 2 in. high (5cm)
Ordering Information:
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Green |
| Material | Fiberboard, Water-repellant |
| Shape | Square |
| Type | Cryo Storage Box |
| For Use With (Equipment) | Ultra-Low Temperature Freezer |
| Quantity | 12/Pk., 12/Cs. |
| Dimensions (L x W x H) | 5 x 5 x 2 in. (12.7 x 12.7 x 5 cm) |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Width (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.