Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Fiberglass Platform STOCKR'S LADDER
Click to view available options
Length (English):
72 in.
96 in.
120 in.
Description
Large platform provides secure and comfortable work area.
- Pinch-Proof™ platform is designed for easy opening and folding
- GLASMARK™ Violator stripes on rails allow ladder to be more visible
- Slip-resistant Traction-Tred™ steps on front and rear sections
- Spring mounted caster eliminates need for a separate brake
- Durable caster assembly with stainless steel spring, steel stem and ball bearing swivel; heavy duty step brace
- 4 casters allow easy 360 degree mobility
- Soft rubber wheels are easy on vinyl floors and designed to roll over thresholds
- Aluminum external rail shield helps protect against abrasion damage
- Safety guardrail
Specifications
Specifications
Certifications/Compliance | ANSI-A14-5-2007, OSHA |
Dimensions (L x W x H) | 96 x 28.68 x 9.96 in. |
Height (English) | 7 ft. |
Length (English) | 96 in. |
Load Capacity (English) | 300 lb. |
Model | PT7400-4C Series |
Quantity | 1 Ea. |
Width (English) | 28.75 in. |
Load Capacity (Metric) | 136.1 kg |
Material | Fiberglass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction