Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor
GSA_VAGREENER_CHOICE

Catalog No. 75003664
Click to view available options
For Use With (Equipment):
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge

Support micro-volume protocols using the fixed angle rotor, provided with a biocontainment lid.

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.

Features:

Fiberlite Rotor:

  • Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensures structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering Information:

Tube adapters are sold separately in sets of 24; O-ring Refresher Kit (021-489-021) is also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, X3, Sorvall ST 40, Multifuge™ X1, X3, Megafuge 40, SL40 and Eppendorf™ 5810/5804 Series, Sorvall Legend T+, Multifuge 3+ Series, Sorvall Legend 23R, MR23i, Thermo Scientific™ Nalgene™ bottles and tubes

Note:

†Performance may vary by centrifuge model.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F21-48 x 2 Fixed Angle Rotor for Thermo Scientific Sorvall Legend X1, X3, Sorvall ST 40
Type Fixed Angle Rotor
Capacity 48 x 2 mL
Max. RCF 25,055 x g
Max. Speed 15,200 rpm
Radius (Metric) Min. 5.1 cm
K Factor 455
Max. Tube Length 50 mm
Max. Tube Diameter 11 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge
Angle 45°
Includes Biocontainment lid
Biocontainment Yes
Green Features Energy efficient, less waste
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.