Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Fibre-Metal™ Supereight™ Full Brim Hats
Specifications
Certifications/Compliance | ANSI-Z89.1 TYPE 1, Class E, G, or C |
---|---|
Finish | Smooth |
Material | Thermoplastic |
Quantity | 1 Ea. |
Head Style | Full Brim, Smooth Crown |
Catalog Number | Mfr. No. | Color | Suspension Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Suspension Type | Price | Quantity & Availability | ||||
19-160-0079
|
Honeywell™
E1RW15A000 |
Red | 8-point 3R Rachet | N/A | N/A | N/A | |||
19-811-509
|
Honeywell™
E1SW01A000 |
White | 8-point SwingStrap™ | N/A | N/A | N/A | |||
Description
Specifications
ANSI-Z89.1 TYPE 1, Class E, G, or C | |
Thermoplastic | |
Full Brim, Smooth Crown |
Smooth | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title