Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Fibre-Metal™ Tigerhood™ Classic Welding Helmets

Catalog No. 17986523 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Product Type:
Welding Helmet (Passive)
Welding Helmet w/loop mounting system
Welding Helmet with Mounting Cups
Style:
Passive design
With loop mounting system
With mounting cups
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Style
17-986-523 Welding Helmet w/loop mounting system With loop mounting system
19-017939 Welding Helmet with Mounting Cups With mounting cups
17-986-522 Welding Helmet (Passive) Passive design
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-986-523 Supplier Honeywell™ Supplier No. 5906GY
Add to Cart
Add to Cart

Provide extended throat protection while blocking fumes and smoke from face

  • Molded-in color eliminates chipping, peeling and fading
  • Smooth, seamless shell deflects sparks and spatter
  • Thermoplastic
  • Lift front

Specifications

Color Gray
Includes Loop mounting system
Length (English) 4.25 in.
Length (Metric) 10.7 cm
Lens Tint Green
Material Thermoplastic
Product Type Welding Helmet w/loop mounting system
Style With loop mounting system
Weight (English) 1.25 lb.
Width (Metric) 5.08 cm
Width (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.