Learn More
Honeywell™ Fibre-Metal™ Tigerhood Futura™ Welding Helmets
Description
- Wide viewing area and high optical quality with no shade variation
- Heat, chemical, scratch and crack resistant
- 5 × 11cm (2 × 4.25 in.) visors
- Durable and lightweight
- Free floating
- Full size
Specifications
Specifications
| Width (English) | 2 in. |
| Color | Silver |
| Length (English) | 4.25 in. |
| Lens Tint | Shade 10 Auto-Darkening |
| Weight (English) | 0.2 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.