Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ficoll™ Solution, Sigma-Aldrich

Catalog No. 01259000 Shop All MilliporeSigma Supelco Products
Click to view available options
Quantity:
25 mL
50 mL

Catalog No. 01-259-000

Supplier: MilliporeSigma Supelco F541550ML

Only null left
Add to Cart
Add to Cart

Type 400, 20% in H2O

Used in electrophoresis and as a hapten carrier. Most commonly used to prepare density gradients.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 50 mL
Product Type Solvent
Density 1.05 to 1.08 g/mL
Form Solution
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.