Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fieldmaster™ Plankton Net
SDPSCI_ED

Catalog No. p-2796601
Click to view available options
Length (English):
15 in.
20 in.
Height (English):
15 in.
20 in.
Diameter (English) Opening:
5 in.
8 in.
Mesh Size:
80μm
153μm
363μm

Made from durable Nitex™ nylon for greater mesh size accuracy.

  • Greater mesh size accuracy ensures catching the correct size of plankton
  • Mini-nets are 5D x 15 in.L (12.7 x 38.1cm)
  • Student nets are 8 dia. x 20 in.L (20.3 x 50.8cm)

Specifications

Diameter (English) Opening 5 in.
Diameter (Metric) Opening 12.7 cm
For Use With (Application) Collecting Plankton in Shallow Water
Product Type Mini Plankton Net
Height (Metric) 38.1 cm
Includes Mini plankton adaptor, one 125mL plastic bottle that attaches to the bottom of the net
Height (English) 15 in.
Length (English) 15 in.
Material Nylon
Length (Metric) 38.1 cm
Mesh Size 80μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.