Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Filling Bells
GREENER_CHOICE

Catalog No. 14983A
Click to view available options
Diameter (Metric):
7 mm
9 mm
11 mm
Height (Metric):
70 mm
85 mm
105 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

For aseptically filling culture tubes and bottles

For aseptic filling of vessels. Rubber tubing is attached to the top of the tubulation while the receiving vessel is placed inside the bell.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.27 in.
Material Borosilicate Glass
No. per Case 1/Cs.
No. per Pack 1/Pk.
Height (Metric) 70 mm
Height (English) 2.75 in.
Diameter (Metric) 7 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.