Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Respirator Filter Cover for Comfort-Air™ Series
Shop All Dentec Safety Specialists Inc. Products

Click to view available options
Quantity:
350/Pk.
6/Pk.
Description
- Filter cover available in pack of 6 or bulk pack of 350
- Use with filter holder and N95 filter for use with Comfort-Air series half and full face masks
- Allows user to conduct a positive seal check
- Protects N95 or R95 filters from damage
- Extends filter life
- Prevents the user from touching the filter
- Rugged and durable
- Can be easily disinfected
Specifications
Specifications
| Color | Black |
| Material | Plastic |
| Product Type | Filter Cover |
| For Use With (Equipment) | Comfort-Air™ Series Half and Full Facepiece Respirators |
| Quantity | 6/Pk. |
| Length (Metric) | 0.635 cm |
| Width (Metric) | 8.89 cm |
| Height (Metric) | 8.89 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction