Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Respirator Filter Cover for Comfort-Air™ Series

Plastic filter cover can be used with filter holder and N95 filter to mount directly to Comfort-Air™ series half and full face masks.
$9.91 - $207.00
Specifications
Color | Black |
---|---|
Material | Plastic |
Product Type | Filter Cover |
For Use With (Equipment) | Comfort-Air™ Series Half and Full Facepiece Respirators |
Length (Metric) | 0.635 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-222-534
![]() |
Dentec Safety™
159T61 |
6/Pk. |
Pack of 6 for $9.91
|
|
|||||
19-222-535
![]() |
Dentec Safety™
159T61B350 |
350/Pk. |
Case of 350 for $207.00
|
|
|||||
Description
- Filter cover available in pack of 6 or bulk pack of 350
- Use with filter holder and N95 filter for use with Comfort-Air series half and full face masks
- Allows user to conduct a positive seal check
- Protects N95 or R95 filters from damage
- Extends filter life
- Prevents the user from touching the filter
- Rugged and durable
- Can be easily disinfected
Specifications
Black | |
Filter Cover | |
0.635 cm | |
8.89 cm |
Plastic | |
Comfort-Air™ Series Half and Full Facepiece Respirators | |
8.89 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title