Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Filter Paper, Circular
SDPSCI_ED

Catalog No. S16044 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
1.7 cm
9 cm
11 cm
12.5 cm
15 cm
18 cm
24 cm
32 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S16044 1.7 cm
S15989 9 cm
S16074 11 cm
S15801 12.5 cm
S16078 15 cm
S15852 18 cm
S16058 24 cm
S15975 32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S16044 Supplier United Scientific™ Supplier No. FPR007
Add to Cart
Add to Cart

Economical filter paper for filtering applications

  • Grade 1 filter papers feature medium porosity and flow rate and are the most commonly used for routine applications.
  • Pack of 100 circular filter papers
  • Offered sizes: 7, 9, 11, 12.5, 15, 18, 24, and 32 cm in diameter

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Paper
Pore Size 9 to 11 μm
Type Qualitative Filter Paper
Diameter (Metric) 1.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.