Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Filter Paper, Circular
SDPSCI_ED

Catalog No. p-200009322
Click to view available options
Diameter (Metric):
1.7 cm
9 cm
11 cm
12.5 cm
15 cm
18 cm
24 cm
32 cm

Economical filter paper for filtering applications

  • Grade 1 filter papers feature medium porosity and flow rate and are the most commonly used for routine applications.
  • Pack of 100 circular filter papers
  • Offered sizes: 7, 9, 11, 12.5, 15, 18, 24, and 32 cm in diameter

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Paper
Pore Size 9 to 11 μm
Type Qualitative Filter Paper
Diameter (Metric) 1.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.