Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Filtered Dry Glove Box Humidity Removal Kit
SDP

Catalog No. 13681602 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
24 x 12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-681-602 24 x 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-681-602 Supplier Labconco™ Supplier No. 5444500
Add to Cart
Add to Cart

Provides a way to reduce moisture during weigh operations on glove boxes equipped with either HEPA or ULPA filters.

  • Achieves low humidity for a short period of time by flushing inert gas
  • For use with Labconco Filtered Glove Boxes

Specifications

Depth (English) Interior 12 in.
Depth (Metric) Interior 30.5 cm
Dimensions (L x W x H) 24 x 12 x 12 in.
For Use With (Application) Humidity Removal
For Use With (Equipment) HEPA or ULPA Filtered Glove Box
Height (English) Interior 12 in.
Height (Metric) Interior 30.5 cm
Includes Flowmeter, Fittings, and Tubing
Weight (English) 7 lb.
Weight (Metric) 3.2 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.