Learn More
Description
- Compact, corrosion-resistant housing of glacier white and light gray powder-coated steel with rubber feet
- Variable-speed, non-sparking motorized impeller
- Oversized HEPA filter, efficient impeller and perforated exhaust cover work together to provide lower system exhaust velocity and noise pressure levels
- Inherently safe design via negative pressure plenum that surrounds positive pressure impeller so that if leak occurs, unfiltered air is captured and refiltered
- Front-mounted rocker switch to control power to blower
- Rear-mounted, auxiliary electrical outlet that may be connected to airflow monitor or other user-supplied accessories
- Only one FilterMate is required for all 2 ft., 3 ft. and 4 ft. wide enclosures, Multiple FilterMates may be used for 5 ft., 6 ft. and 8 ft. wide enclosures
- IEC three-wire electrical cord 1.9m (6.5 ft.) with plug included (115V models)
- Models with HEPA filters have a true bag-in/bag-out filter disposal system for safely removing and replacing filter without detaching hose
- HEPA filter may be easily accessed by removing exhaust cover for field leak testing by certified technician
- Thimble connection (included with some models) provides added safety by connecting FilterMate to existing house exhaust system
Certifications
UL 61010-1; CAN/CSA C22.2 No. 61010.1
Warranty and Services
1 year
Specifications
Specifications
| Product Type | Exhauster |
| Filter Type | HEPA |
| Exhaust | Exhaust connection: None, room exhaust |
| Flow Rate | 250 cfm (60 to 100 fpm) |
| Height (English) | 22.7 in. |
| Height (Metric) | 57.6 cm |
| Hertz | 60 Hz |
| Voltage | 115 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

