Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fine Precision Medium Tipped Tweezers/Forceps PROMO
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
115 mm
Description
- Features guide pin for alignment of tips
- Serrated grips for better control
Specifications
Specifications
| Design | Straight |
| Length (English) | 4.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 115 mm |
| Product Type | Tweezers/Forceps |
| Height (English) Body | 0.06 in. |
| Height (Metric) Body | 1.5 mm |
| Precision | Fine |
| Type | Tweezers/Forceps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction