Learn More
Description
- Stainless steel
- 6 in. length
- Precision tip: 10mil
- Single-ended dental type
- Points are hardened
- With standard handle
- General purpose
Probe Kit (Mfr. No. 330K)
- Includes four probes of different styles each: straight, angled, curved, hook
- Includes leather case
Specifications
Specifications
| Product Type | Fine Tip Probe |
| Material | Stainless Steel |
| For Use With (Application) | For SMT and other micro assembly applications |
| Includes | Standard handle, single ended dental type |
| Tip Style | Curved, fine |
| Tip Thickness | 10 mm |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.