Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Fine White Marble Specimen
SCI_ED

Catalog No. S26669 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26669 1 Ea. 7 to 8 cm
S24786 1 Ea. 2 to 3 cm
S26611 10/Pk. 2 to 3 cm
S24787 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26669 Supplier Eisco™ Supplier No. ESNG0058HAND
Add to Cart
Add to Cart

Fine White Marble Specimen for use in classroom activities to ascertain differences between metamorphic rocks and their provenance.

  • Formed from limestone
  • The high-pressure, low-heat alteration leads to massive crystalline rock
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Ideal for classroom activities trying to ascertain differences between metamorphic rocks and their provenance
  • Marble is mined heavily for use in building and architecture

Specifications

Product Type Metamorphic Rock
Color White
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Marble, Fine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.