Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Nylon Gloves with Detachable Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Specific
Description
- Stretch Nylon Lycra™ material offers breathability and comfort
- Contoured VEP 1/8 in. padding in the palm protects from impact
- Fingerless style for tactile feedback and mobility
- Grain leather offers abrasion protection and durability
- Detachable leather wrist support prevents over-flexion and over extension to prevent repetitive strain injuries
Specifications
Specifications
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Left |
Material | Nylon Lycra |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, and Maintenance |
Glove Cuff Color | Yellow |
Series | 703-20 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction