Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fingerprint Identification Poster
SCI_ED

Catalog No. S68173
Click to view available options
Format:
Poster
This item is not returnable. View return policy
This item is not returnable. View return policy

Analyze fingerprints like a professional investigator.

  • Detailed overview of the standard patterns of fingerprints
  • Explains how ridgeline details are used to determine an identical match
  • Explores how fingerprints are made, lifted and matched
  • Dimensions: 23W x 35 in.H (58.4 x 89cm)

Specifications

Product Type Fingerprint Identification Poster
Subject Science
Material Paper
Format Poster
Height (English) 35 in.
Height (Metric) 88.9 cm
Width (English) 23 in.
Width (Metric) 58.42 cm
Includes Detailed overview of the standard patterns of fingerprints as well as how ridgeline details are used to determine an identifical match
For Use With (Application) Informative text describes the science of fingerprinting as well as how fingerprints are made, lifted and matched
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.