Learn More
Thermo Scientific™ Finnpipette™ F2 Multichannel Pipette PROMO
Description
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F2: Proven reliable for long-term intensive use
Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.
Fully Autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.
Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
5 Year Warranty
With convenient online registration, and may vary by country.
Specifications
Specifications
| Compatible Tips | Finntip 50 Micro, Filter 50 Micro |
| Autoclavable | Autoclavable |
| Color | Turquoise |
| Model | F2 |
| Number of Channels | 16 |
| Product Line | Finnpipette™ F2 |
| Type | Pipette |
| Volume (Metric) | 5 to 50 μL |
| Increments | 0.1 μL |
| Precision | 2 to 0.7% |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.