Learn More
Thermo Scientific™ Finntip™ Extended Length Pipette Tips

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
$129.00 - $296.00
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
21-377-43
![]() |
Thermo Scientific™
9400100 |
Finntip 200 Ext, Non-Filtered, Non-sterile, | 200 μL | Yellow | Certified Quality |
Pack of 400 for $129.00
|
![]() |
22-028146
![]() |
Thermo Scientific™
9400130 |
Finntip 200 Ext, Non-Filtered, Non-sterile, Rack | 200 μL | Yellow | Certified Quality |
Case of 960 for $257.00
|
|
21-377-44
![]() |
Thermo Scientific™
9400133 |
Finntip 200 Ext, Non-Filtered, Sterile, Rack | 200 μL | Yellow | Sterile & PCR Ready |
Case of 960 for $290.00
|
|
21-377-303
![]() |
Thermo Scientific™
9401410 |
Finntip 1000 Ext, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue | Certified Quality |
Pack of 1000 for $296.00
|
|
21-377-600
![]() |
Thermo Scientific™
9401420 |
Finntip 1000 Ext, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue | Certified Quality |
Case of 480 for $222.00
|
![]() |
21-377-601
|
Thermo Scientific™
9401423 |
Finntip 1000 Ext, Non-Filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready |
Case of 480 for $271.00
|
|
Description
Ensure accurate, precise pipetting. Thermo Scientific™ Finntip™ Pipette Tips are manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips, to prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked or bulk
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Tip Range
- Extended length tips available for volumes 100, 200 and 1000 µL allowing for better reach with specific labware consumables
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack packaging options
Note:
Availability may vary by country.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Non-filtered | |
Finntip |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.