Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fire Extinguisher Labels, Legend: A
Shop All Brady Corporation Products
Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 3 in.
Description
- Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
- Made from tamper resistant acrylic film
Specifications
Specifications
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | White, Green |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Fire Extinguisher Label |
Display Text | Legend: A |
Shape | Square |
Size (English) | 1.5 x 1.5 in. |
Size (Metric) | 3.8 x 3.8 cm |
Thickness (English) | 0.004 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction