Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Fire Hose Sign
Shop All AccuformNMC Products
Click to view available options
Material:
Aluminum
Plastic
Description
- Legend: FIRE HOSE
- Available in a variety of materials and sizes
- Color: Red, White
- Language: English
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| For Use With (Application) | Aid with deployment in case of emergency |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 250°F |
| Min. Temperature (English) | -40°F |
| Width (English) | 14 in. |
| Width (Metric) | 35.6 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction