Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Analog Vortex Mixer with Single Tube Holder
Description
Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.
- Used for flasks, beakers, tubes and microwell plates
- Touch mode mixer with three-way power switch
- Orbit: 4.9mm
- Speed knob: Variable 1 to 10 dial marks
- Variable speed: 300 to 3200rpm
- L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
- Maximum speed will vary depending on accessory used

Specifications
4.9 mm | |
120 V, 1.2 A, 150 W | |
1.2 A | |
5 in. | |
7.97 in. | |
4.75 in. | |
10 lb. | |
10 lb. | |
Both cup head and 3 in. head with cover. Supplied with a 72 in., 3-wire cord and plug. |
300 to 3200 rpm | |
120 V | |
US Plug | |
12.7 cm | |
20.2 cm | |
12.1 cm | |
4.5 kg | |
4.5 kg | |
5 year limited warranty on parts and labor. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction