Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Healthcare™ PROTOCOL™ Individual Gram Stains
Shop All Fisherbrand Products
Click to view available options
Quantity:
8 oz.
16 oz.
500 g
1 gal.
Type:
Crystal Violet
Decolorizer
Decolorizer (1:1)
Decolorizer Acetone/Isopropanol (1:4)
Gram Decolorizer
Gram Iodine
Gram Iodine (Stabilized)
Lugol's Iodine
Safranin
Description
- Decolorizer available in two different acetone/isopropanol ratios: 1:4 and 1:1
- Dispenser caps are provided with the 8 oz. and 16 oz. sizes
- Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugol's
A $10.00 service charge will be added when ordering Cat. No. 23-291-473 online.
Order Info
All sizes come in polyethylene bottles, except for Lugol's Iodine, which comes in a glass bottle.
Specifications
Specifications
| Type | Gram Iodine |
| Quantity | 16 oz. |
| Includes | Dispenser cap |
| Format | Bottle |
| Color | Dark Red, Dark Brown |
| Boiling Point | 100°C |
| Composition | Water, Potassium Iodide, Iodine |
| Stain Type | Gram Stain |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction