Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Healthcare™ PROTOCOL™ Cytologic Fixative
Shop All Fisherbrand Products
Click to view available options
Quantity:
50mL
12 x 4 oz.
Description
For fixation of cytology slides in preparation for storage or transport. Water soluble film dries over slides, producing a tough protective covering.
Specifications
Specifications
Boiling Point | 82°C |
Color | Clear |
Melting Point | -53°C |
Product Type | Fixative |
Quantity | 50mL |
Formulation | Isopropanol ≈65%, Acetone ≈17%, Polyethylene Glycol ≈7% |
For Use With (Application) | Storage or transport |
Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction