Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ Gram Stain Sets

Catalog No. 23255959 Shop All Fisherbrand Products
Click to view available options
Quantity:
16 oz./Bottle
250 mL/Bottle
8 oz./Bottle
This item is not returnable. View return policy
This item is not returnable. View return policy

Reusable tray provides secure bottle storage

  • Manufactured with traditional formulations used by most laboratories
  • Complete stain sets provide convenient staining
  • Decolorizer is acetone/isopropanol (1:4)

Order Info

All sizes supplied in polyethylene bottles; dispenser caps provided with the 8 oz. and 16 oz. sizes. Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugols.

Specifications

Type Gram Stain Kit
Quantity 16 oz./Bottle
Includes 16 oz. gram crystal violet, 16 oz. stabilized iodine, 16 oz. decolorizer, 16 oz. safranin
Format Bottle
For Use With (Application) Laboratory chemicals
Color Reddish Violet
Stain Type Gram Stain
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.