Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ Tissue Floatation Baths and Flotation Work Stations
SDP

Offer a choice of 8 x 8 x 2.25 in. or 8 x 11 x 2 in. work surfaces

 View more versions of this product

Catalog No. 22-047-777


Only null left
Add to Cart

Description

Description

  • Microprocessor-controlled heating from ambient to 65°C
  • High contrast background illuminated by a bright LED array provides optimal specimen viewing
  • Removable glass dish permits easy cleaning
  • Scratch-, heat- and chemical-resistant plastic housing
  • Magnetic on/off switch addresses reliability issues of competitive mechanical switches

Additional Features of Floatation Work Stations

  • 2 × 8 in. convection slide dryer
  • 2 × 2 in. HISTO/Orientator eliminates wrinkles

Specifications

Specifications

Microprocessor
LED
38.1 x 47.6 x 13.3 cm
38.1 cm
47.6 cm
13.3 cm
100/120 V
50/60 Hz
Water Bath
2 x 8 in. Slide dryer and 2 x 2 in. HISTO/orientator
15 in.
18.75 in.
5.25 in.
100/120 V 50/60 Hz
5 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.