Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Compact Converter Calculator
SCI_ED

Catalog No. s90186 Shop All Fisherbrand Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S90186 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90186
This item is not returnable. View return policy

Includes

Silver oxide battery and integrated protective cover

Provides fast and accurate answers for 126 types of metric conversions.

Simply enter a number, press an arrow, and read the exact metric or U.S. equivalent with decimal point in place.
  • Converts length, area, volume, weight, liquid, energy and temperature
  • Performs English (Imperial) conversions and all routine calculator functions
  • Raised keys
  • Bright, large eight-digit LCD (0.5 in. high)
  • Dimensions: 2.5L × 4.25W × 0.5 in.H (6.4 × 11.4 × 1.3cm)
  • Weight: 1 oz. (28g)

Specifications

Product Type Compact Converter Calculator
Display Type LCD
Keypad Raised keys
Height (English) 0.5 in.
Height (Metric) 1.3cm
Length (English) 2.5 in.
Length (Metric) 6.4cm
Width (English) 4.25 in.
Width (Metric) 11.4cm
Weight (English) 1 oz.
Weight (Metric) 28.3g
Power Supply 1.5V Alkaline Battery
For Use With (Application) Performs multiple conversions and calculator functions
Includes Silver Oxide battery and integrated protective cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.