Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Label Tape
SCI_ED

Catalog No. p-3739401 Shop All Fisherbrand Products
Click to view available options
Color:
Green

Includes

Two rolls of tape

Lab Label Tape available in multiple colors.

  • Allows for color-coding labels
  • Can be unloaded and reloaded in less than 30 seconds
  • No batteries needed
  • Unit is always ready to use
  • Dimensions: 0.375 x 118 in. (9 mm x 3 m)
  • Packaging: 4 roll per pack

Order Info

Available in black, red, blue and green colors.

Specifications

Adhesive Type Self-adhesive
Color Green
Format Tape
Material Plastic
Printable Sides Front
Product Type Label Tape
Sterility Non-sterile
For Use With (Equipment) Lab label maker
Quantity 4 Pk.
Size (English) 0.375 x 118 in.
Size (Metric) 0.010 x 3.277 cm
Dimensions (LxW) 118 x 3/8 in.
Length (English) 118 in.
Length (Metric) 3 m
Width (English) 0.375 in.
Width (Metric) 9 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.