Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Playground Sand
Shop All Fisherbrand Products

Click to view available options
Quantity:
2.2 lb. (1 kg)
6 lb. (2.7 kg)
Description
- Fine
- Pakaged in 2.2 and 6 lb. (1 and 2.2kg) size
This product is an Educational Grade Chemical — no C of A is available.
Specifications
Specifications
| Quantity | 2.2 lb. (1 kg) |
| For Use With (Application) | For playground, laboratory chemicals |
| Product Type | Playground Sand |
| Certifications/Compliance | OSHA |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction