Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Slip-Stop Matting
SCI_ED

Catalog No. s65901 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
152.4 x 0.58 mm

The thinnest slip prevention mat available.

Paper-thin Dycem™ tacky mat.

  • Holds objects firmly in place without the need for permanent fixing or clamps
  • Provides added stability and safety for valuable instruments
  • Cleans easily with a mild detergent and warm water, and drips dry
  • Withstands repeated uses and washings
  • Usable front and back
  • Each red sheet is 6 × 16 in. (15.2 × 40.6cm)

Order Info

Thickness: 0.03 in. (0.8mm). Additional sizes available; contact your Fisher Customer Service Representative.

Specifications

Product Type Slip Stop Mat
Material Dycem
Length (English) 6 in.
Length (Metric) 152.4 mm
Width (English) 0.023 in.
Width (Metric) 0.58 mm
Dimensions (L x W) 152.4 x 0.58 mm
Color Red
For Use With (Application) Provides added stability and safety for valuable instruments
Quantity 1 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.