Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Translucent Cups
Shop All Fisherbrand Products

Click to view available options
Material:
Polypropylene
Polystyrene
Capacity (Metric):
74 mL
207 mL
Description
- Polypropylene and polystyrene made
- Available in sizes: 2.5 and 7 oz. (70 and 148 g)
Specifications
Specifications
| Capacity | 7 oz., 207 mL |
| Capacity (Metric) | 207 mL |
| Capacity (English) | 7 oz. |
| Color | Translucent |
| Material | Polystyrene |
| Clarity | Translucent |
| Shape | Round |
| Product Type | Sample Container |
| Autoclavable | Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction