Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Translucent Cups
SCI_ED

Catalog No. s04589 Shop All Fisherbrand Products
Click to view available options
Material:
Polypropylene
Polystyrene
Capacity (Metric):
74 mL
207 mL
Not for use with items intended for human consumption.
Not for use with items intended for human consumption.

Compact translucent container cups are ideal for science classrooms.

  • Polypropylene and polystyrene made
  • Available in sizes: 2.5 and 7 oz. (70 and 148 g)

Specifications

Capacity 2.5 oz., 74 mL
Capacity (Metric) 74 mL
Capacity (English) 2.5 oz.
Color Translucent
Material Polypropylene
Clarity Translucent
Autoclavable Autoclavable
Shape Round
Product Type Sample Container
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.