Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ SmartLine 3D Gyratory Rocker
Shop All Fisherbrand Products

Click to view available options
Dimensions (LxW) Platform:
8 x 8 in.
12 x 12 in.
Length (English) Platform:
8 in.
12 in.
Description
Designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The SmartLine 3D Gyratory Rocker requires no tools or disassembly to adjust the platform's tilt angle.
Order Info
Designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The StreamLine 3D Gyratory Rocker requires no tools or disassembly to adjust the platform's tilt angle.
Certifications
CE marked
Warranty and Services
2 years
Specifications
Specifications
| Rocking Angle | 0 to 30° |
| Speed Range | 2 to 30 rpm |
| Voltage | 115 V |
| Temperature Range (Metric) | 4°C to 45°C |
| Wattage | 50 W |
| Amperage | 0.5 A |
| Product Type | 3D Gyratory Rocker |
| Certifications/Compliance | CE Marked |
| Temperature Range (English) | 4°F to 45°C |
| Frequency | 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction