Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector

Catalog No. p-2888916 Shop All Fisherbrand Products
Click to view available options
Connector Types:
BNC
This item is not returnable. View return policy
This item is not returnable. View return policy

Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements

  • Ag/AgCl Combination ORP electrode
  • Temperature range: -5° to +100°C (23° to 212°F)

Environmental ORP measurements

Order Info

  • Measures 5.5 in.L (14cm)
  • Available with BNC or U.S. Standards/pin connectors

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Material Glass
Temperature (Metric) Operating -5°C to +100°C
Type pH/ORP Combination Titration Electrode
Filling Solution Type SP135-500
For Use With (Application) Environmental ORP measurements
Internal Reference Ag/AgCl
Temperature (English) Operating 23°F to 176°F
Temperature (Metric) Range -5°C to +100°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.