Learn More
Description
Requires
Tubing. Fisherbrand Natural Rubber Latex Tubing (50 ft. length, Cat. No. 14-178-2D) and Fisherband Pure Natural Rubber Tubing (12 ft. length, 14-150) are recommended.
Ideal for very slow heating or quick boiling
- Universal straight-tube burners have flames adjustable from 0.75 to 12 in. (20 to 305mm) Obtain heat output of over 1465w (5000 BTU/hr.)
- Consume 5 cu. ft./hr. of gas
- Flame retainer (supplied) prevents flame lifting or extinguishing
- Adjustable air and gas controls ensure complete combustion
- Tapered, serrated gas connection
- Nonferrous, rustproof construction
- Separate models for natural and LP gases
Specifications
Specifications
| Product Type | Adjustable Flame Burner |
| Gas Type | Natural Gas |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.3 cm |
| For Use With (Application) | Very Slow Heating or Quick Boiling |
| Heat Value | 800 to 1200 BTU |
| Height (English) | 6.5 in. |
| Height (Metric) | 16.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.